This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002001 Chevrolet, CSC2A9CH7048 CSC2A9CH7048

Seat Covers in Neosupreme for 20002001 Chevrolet, CSC2A9CH7048 (Discontinued)

  • Mfr # CSC2A9CH7048
  • Zoro # G800043440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2A9CH7048
Zoro #
G800043440
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Navy Blue with Black sides
Seat Position
Front
For Use With
For 2000 To 2001 Chevrolet Suburban
Family Code
CH7048

Description

Seat Covers in Neosupreme for 2000-2001 Chevrolet Suburban - (F), BASE MODEL, 40/20/40 Split, W/Console, W/Builtin Belt, W/Manual Dr & Pas Seat, W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.