This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002001 Chevrolet, CSC2RT08CH7048 CSC2RT08CH7048

Seat Covers in Neosupreme for 20002001 Chevrolet, CSC2RT08CH7048 (Discontinued)

  • Mfr # CSC2RT08CH7048
  • Zoro # G400149733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2RT08CH7048
Zoro #
G400149733
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1 with Black Sides
Seat Position
Front
For Use With
For 2000 To 2001 Chevrolet Suburban
Family Code
CH7048

Description

Seat Covers in Neosupreme for 2000-2001 Chevrolet Suburban - (F), BASE MODEL, 40/20/40 Split, W/Console, W/Builtin Belt, W/Manual Dr & Pas Seat, W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.