This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002002 GMC Yukon XL, CSC2MO06GM7038 CSC2MO06GM7038

Seat Covers in Neosupreme for 20002002 GMC Yukon XL, CSC2MO06GM7038 (Discontinued)

  • Mfr # CSC2MO06GM7038
  • Zoro # G300208462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO06GM7038
Zoro #
G300208462
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Bottomland with Black Sides
Seat Position
Front
For Use With
For 2000 To 2002 GMC Yukon XL
Family Code
GM7038

Description

Seat Covers in Neosupreme for 2000-2002 GMC Yukon XL - (F), BASE MODEL, 40/20/40 Split, W/Console,W/Builtin Belt,W/Pwr Dr & Pass Seat,W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.