This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002002 Toyota MR2, CSCKT13TT9939 CSCKT13TT9939

Seat Covers in Neosupreme for 20002002 Toyota MR2, CSCKT13TT9939 (Discontinued)

  • Mfr # CSCKT13TT9939
  • Zoro # G300229320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT13TT9939
Zoro #
G300229320
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Altitude Solid
Seat Position
Front
For Use With
For 2000 To 2002 Toyota MR2 Spyder
Family Code
TT9939

Description

Seat Covers in Neosupreme for 2000-2002 Toyota MR2 Spyder - (F), 50/50 highback bucket, w/built-in hdrst, w/turning knob on dr bottom Only, w/o backrest hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.