This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002003 Ford Excursion, CSC2A1FD7015 CSC2A1FD7015

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20002003 Ford Excursion, CSC2A1FD7015 (Discontinued)

Mfr # CSC2A1FD7015
Zoro # G800035735
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A1FD7015
Zoro #
G800035735
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Black
Seat Position
Middle
For Use With
For 2000 To 2003 Ford Excursion
Family Code
FD7015

Description

Seat Covers in Neosupreme for 2000-2003 Ford Excursion - (M), 60/40 Split, W/Removable Headrest, W/Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.