This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002005 Buick LeSabre, CSCKT10BK7022 CSCKT10BK7022

Seat Covers in Neosupreme for 20002005 Buick LeSabre, CSCKT10BK7022 (Discontinued)

  • Mfr # CSCKT10BK7022
  • Zoro # G200225576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCKT10BK7022
Zoro #
G200225576
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Typhon Solid
Seat Position
Rear
For Use With
For 2000 To 2005 Buick LeSabre
Family Code
BK7022

Description

Seat Covers in Neosupreme for 2000-2005 Buick LeSabre - (R), solid bench, w/armrest, remove armrest during installation, LIMITED ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.