This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002005 Toyota Celica, CSC2A4TT7151 CSC2A4TT7151

Seat Covers in Neosupreme for 20002005 Toyota Celica, CSC2A4TT7151 (Discontinued)

  • Mfr # CSC2A4TT7151
  • Zoro # G300037710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A4TT7151
Zoro #
G300037710
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Blue with Black sides
Seat Position
Front
For Use With
For 2000 To 2005 Toyota Celica
Family Code
TT7151

Description

Seat Covers in Neosupreme for 2000-2005 Toyota Celica - (F), 7th Gen, 50/50 bucket w/built-in hdrst, w/turning knob on driver seat bottom, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.