This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002008 Dodge Neon, CSC2KT12DG7292 CSC2KT12DG7292

Seat Covers in Neosupreme for 20002008 Dodge Neon, CSC2KT12DG7292 (Discontinued)

  • Mfr # CSC2KT12DG7292
  • Zoro # G400116339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT12DG7292
Zoro #
G400116339
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Yeti With Black Sides
Seat Position
Rear
For Use With
For 2000 To 2008 Dodge Neon
Family Code
DG7292

Description

Seat Covers in Neosupreme for 2000-2008 Dodge Neon - (R), 60/40 Split Backrest, Solid Bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.