Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20002000 Ford Trk, CSC2A5FD7740
Mfr # CSC2A5FD7740
Zoro # G800083255
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2000 To 2000 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7740
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A5FD7740
- Zoro #
- G800083255
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Tan with Black sides
- Seat Position
- Front
- For Use With
- For 2000 To 2000 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD7740
Description
Seat Covers in Neosupreme for 2000-2000 Ford Trk F-150/250/350 NO SuperDuty - (F), 50/50 highback bucket, w/armrest, FOR HARLEY-DAVIDSON EDITION SuperCab ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov