Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20002000 GMC Truck Sierra, CSC2A1GM7445
Mfr # CSC2A1GM7445
Zoro # G400076404
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2000 To 2000 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7445
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1GM7445
- Zoro #
- G400076404
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2000 To 2000 GMC Truck Sierra C/K1500,2500,3500
- Family Code
- GM7445
Description
Seat Covers in Neosupreme for 2000-2000 GMC Truck Sierra C/K1500,2500,3500 - (F), 50/50 manual bukt, w/remov hdrst, w/o pwr lumbar, w/bottm lever, w/bkrst lever,OLD BODY CLASSIC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov