Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20002001 Ford Trk, CSC2PD34FD7396
Mfr # CSC2PD34FD7396
Zoro # G400139376
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2000 To 2001 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7396
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD34FD7396
- Zoro #
- G400139376
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Jungle with Black Sides
- Seat Position
- Front
- For Use With
- For 2000 To 2001 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD7396
Description
Seat Covers in Neosupreme for 2000-2001 Ford Trk F-150/250/350 NO SuperDuty - (F), 60/40 Split,W/Builtin Headrest,W/Double Cupholder Console