This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002001 Plymouth Neon, CSC2A3PM7048 CSC2A3PM7048

Seat Covers in Neosupreme for 20002001 Plymouth Neon, CSC2A3PM7048 (Discontinued)

  • Mfr # CSC2A3PM7048
  • Zoro # G300043629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A3PM7048
Zoro #
G300043629
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Gray with Black sides
Seat Position
Front
For Use With
For 2000 To 2001 Plymouth Neon
Family Code
PM7048

Description

Seat Covers in Neosupreme for 2000-2001 Plymouth Neon - (F), 50/50 Bucket, W/Removable Headrest, W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.