This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002002 GMC Yukon XL, CSC2A1GM7512 CSC2A1GM7512

Seat Covers in Neosupreme for 20002002 GMC Yukon XL, CSC2A1GM7512 (Discontinued)

  • Mfr # CSC2A1GM7512
  • Zoro # G500076380
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A1GM7512
Zoro #
G500076380
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2000 To 2002 GMC Yukon XL
Color
Black
Family Code
GM7512

Description

Seat Covers in Neosupreme for 2000-2002 GMC Yukon XL - (F), BASE MODEL, 50/50 Bucket, W/Armrst,W/Builtin Shoulder Belt, W/Pwr Dr & Pas Seat, W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.