Zoro Homepage
This item is Discontinued.
Coverking Seat Covers in Neosupreme for 20002002 Nissan Maxima, CSCKT15NS7374 CSCKT15NS7374

Seat Covers in Neosupreme for 20002002 Nissan Maxima, CSCKT15NS7374 (Discontinued)

  • Mfr # CSCKT15NS7374
  • Zoro # G800171372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCKT15NS7374
Zoro #
G800171372
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Neptune Solid
Seat Position
Front
For Use With
For 2000 To 2002 Nissan Maxima
Family Code
NS7374

Description

Seat Covers in Neosupreme for 2000-2002 Nissan Maxima - (F), 50/50 bucket w/removable headrest, w/power dr seat, w/power passenger seat, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.