Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20002003 Ford Trk, CSC2KT07FD7020
Mfr # CSC2KT07FD7020
Zoro # G200110834
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2000 To 2003 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7020
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT07FD7020
- Zoro #
- G200110834
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Highlander With Black Sides
- Seat Position
- Rear
- For Use With
- For 2000 To 2003 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD7020
Description
Seat Covers in Neosupreme for 2000-2003 Ford Trk F-150/250/350 NO SuperDuty - (R), 60/40 Split Bottom, Solid Back