Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20002003 Ford Trk, CSC2KT12FD7020
Mfr # CSC2KT12FD7020
Zoro # G800118933
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2000 To 2003 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7020
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT12FD7020
- Zoro #
- G800118933
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Yeti With Black Sides
- Seat Position
- Rear
- For Use With
- For 2000 To 2003 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD7020
Description
Seat Covers in Neosupreme for 2000-2003 Ford Trk F-150/250/350 NO SuperDuty - (R), 60/40 Split Bottom, Solid Back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.