This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20002004 Subaru Legacy, CSC2KT09SU7075 CSC2KT09SU7075

Seat Covers in Neosupreme for 20002004 Subaru Legacy, CSC2KT09SU7075 (Discontinued)

  • Mfr # CSC2KT09SU7075
  • Zoro # G100104834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2KT09SU7075
Zoro #
G100104834
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Nomad With Black Sides
Seat Position
Front
For Use With
For 2000 To 2004 Subaru Legacy, SUS, Outback SEDAN
Family Code
SU7075

Description

Seat Covers in Neosupreme for 2000-2004 Subaru Legacy, SUS, Outback SEDAN - (F), 50/50 Bucket,W/Removable Headrest, W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.