Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20002004 Toyota Truck, CSC2RT08TT7348
Mfr # CSC2RT08TT7348
Zoro # G000134498
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2000 To 2004 Toyota Truck Tundra
Family Code
TT7348
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT08TT7348
- Zoro #
- G000134498
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2000 To 2004 Toyota Truck Tundra
- Color
- Camo Realtree Max-1 with Black Sides
- Family Code
- TT7348
Description
Seat Covers in Neosupreme for 2000-2004 Toyota Truck Tundra - (F), BASE MODEL, 50/50 bucket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov