Zoro Homepage
This item is Discontinued.
Coverking Seat Covers in Neosupreme for 20002005 Mitsubishi, CSC2MO04MB7018 CSC2MO04MB7018

Seat Covers in Neosupreme for 20002005 Mitsubishi, CSC2MO04MB7018 (Discontinued)

  • Mfr # CSC2MO04MB7018
  • Zoro # G200201280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO04MB7018
Zoro #
G200201280
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Obsession with Black Sides
Seat Position
Front
For Use With
For 2000 To 2005 Mitsubishi Eclipse
Family Code
MB7018

Description

Seat Covers in Neosupreme for 2000-2005 Mitsubishi Eclipse - (F), Coupe, 50/50 bucket, w/dr lumbar, w/o pass lumbar, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.