This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012001 Nissan, CSCKT09NS7053 CSCKT09NS7053

Seat Covers in Neosupreme for 20012001 Nissan, CSCKT09NS7053 (Discontinued)

  • Mfr # CSCKT09NS7053
  • Zoro # G900171210
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT09NS7053
Zoro #
G900171210
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Nomad Solid
For Use With
For 2001 To 2001 Nissan Pathfinder
Family Code
NS7053

Description

Seat Covers in Neosupreme for 2001-2001 Nissan Pathfinder - (F), XE, 50/50 Manual Buckets,W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.