This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012001 Volkswagen, CSC2PD38VW7019 CSC2PD38VW7019

Seat Covers in Neosupreme for 20012001 Volkswagen, CSC2PD38VW7019 (Discontinued)

  • Mfr # CSC2PD38VW7019
  • Zoro # G100133070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD38VW7019
Zoro #
G100133070
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink with Black Sides
Seat Position
Front
For Use With
For 2001 To 2001 Volkswagen Beetle
Family Code
VW7019

Description

Seat Covers in Neosupreme for 2001-2001 Volkswagen Beetle - (F), GLX model ONLY, 50/50 bucket sport seat, w/lumbar knob, w/removable see-through headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.