This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012001 Volkswagen Golf, CSCMO01VW9359 CSCMO01VW9359

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20012001 Volkswagen Golf, CSCMO01VW9359 (Discontinued)

Mfr # CSCMO01VW9359
Zoro # G000276075
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO01VW9359
Zoro #
G000276075
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2001 To 2001 Volkswagen Golf / GTI / Golf R
Color
Camo Mossy Oak Break Up Solid
Family Code
VW9359

Description

Seat Covers in Neosupreme for 2001-2001 Volkswagen Golf / GTI / Golf R - (F), 4th Gen, GTI 1.8T, 50/50 bukt sport seat, w/rmvbl hdrst, w/side airbag, w/lumbar knog

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.