This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012002 Honda Civic, CSC2PD36HD7030 CSC2PD36HD7030

Seat Covers in Neosupreme for 20012002 Honda Civic, CSC2PD36HD7030 (Discontinued)

  • Mfr # CSC2PD36HD7030
  • Zoro # G900144702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD36HD7030
Zoro #
G900144702
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand with Black Sides
Seat Position
Front
For Use With
For 2001 To 2002 Honda Civic Coupe
Family Code
HD7030

Description

Seat Covers in Neosupreme for 2001-2002 Honda Civic Coupe - (F), EX MODEL, 50/50 Bucket, W/Removable Headrest, W/Driver Armrest, W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.