This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012003 Acura CL  F, CSCKT12AC7004 CSCKT12AC7004

Seat Covers in Neosupreme for 20012003 Acura CL F, CSCKT12AC7004 (Discontinued)

  • Mfr # CSCKT12AC7004
  • Zoro # G100181262
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT12AC7004
Zoro #
G100181262
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2001 To 2003 Acura CL
Color
Kryptek Camo Yeti Solid
Family Code
AC7004

Description

Seat Covers in Neosupreme for 2001-2003 Acura CL - (F), 50/50 Bucket, W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.