This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012004 Nissan, CSC2KT08NS9467 CSC2KT08NS9467

Seat Covers in Neosupreme for 20012004 Nissan, CSC2KT08NS9467 (Discontinued)

  • Mfr # CSC2KT08NS9467
  • Zoro # G500106742
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT08NS9467
Zoro #
G500106742
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Mandrake With Black Sides
For Use With
For 2001 To 2004 Nissan Pathfinder
Family Code
NS9467

Description

Seat Covers in Neosupreme for 2001-2004 Nissan Pathfinder - (F), LE Model, 50/50 Power Bkt, w/o Driver Inner Man Lumbar Support, w/o Side Airbag, NOT FOR ARMADA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.