This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012005 Lexus IS  R, CSCRT08LX7001 CSCRT08LX7001

Seat Covers in Neosupreme for 20012005 Lexus IS R, CSCRT08LX7001 (Discontinued)

  • Mfr # CSCRT08LX7001
  • Zoro # G400314810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT08LX7001
Zoro #
G400314810
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1
Seat Position
Rear
For Use With
For 2001 To 2005 Lexus IS
Family Code
LX7001

Description

Seat Covers in Neosupreme for 2001-2005 Lexus IS - (R), Solid, W/Builtin Armrest, SEDAN ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.