This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012006 Acura MDX  R, CSCPD38AC7082 CSCPD38AC7082

Seat Covers in Neosupreme for 20012006 Acura MDX R, CSCPD38AC7082 (Discontinued)

  • Mfr # CSCPD38AC7082
  • Zoro # G700293006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD38AC7082
Zoro #
G700293006
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink Solid
Seat Position
Rear
For Use With
For 2001 To 2006 Acura MDX
Family Code
AC7082

Description

Seat Covers in Neosupreme for 2001-2006 Acura MDX - (R), Third Row, 50/50 Bench, W/2 Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.