This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012006 Hyundai Elantra, CSCRT05HI7022 CSCRT05HI7022

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20012006 Hyundai Elantra, CSCRT05HI7022 (Discontinued)

Mfr # CSCRT05HI7022
Zoro # G000322055
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT05HI7022
Zoro #
G000322055
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2001 To 2006 Hyundai Elantra Hatchback
Color
Camo Realtree XTRA Solid
Family Code
HI7022

Description

Seat Covers in Neosupreme for 2001-2006 Hyundai Elantra Hatchback - (F), 50/50 bucket w/removable headrest, w/side airbag, w/2 knobs on driver seat, w/driver lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.