This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012006 Mitsubishi, CSC2KT17MB7054 CSC2KT17MB7054

Seat Covers in Neosupreme for 20012006 Mitsubishi, CSC2KT17MB7054 (Discontinued)

  • Mfr # CSC2KT17MB7054
  • Zoro # G700087001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT17MB7054
Zoro #
G700087001
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Banshee With Black Sides
Seat Position
Front
For Use With
For 2001 To 2006 Mitsubishi Montero
Family Code
MB7054

Description

Seat Covers in Neosupreme for 2001-2006 Mitsubishi Montero - (F), 50/50 bucket, for power driver & power passenger seats, with side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.