This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012009 Chevrolet, CSC2PD38CH10199 CSC2PD38CH10199

Seat Covers in Neosupreme for 20012009 Chevrolet, CSC2PD38CH10199 (Discontinued)

  • Mfr # CSC2PD38CH10199
  • Zoro # G700144780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD38CH10199
Zoro #
G700144780
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink with Black Sides
Seat Position
Middle
For Use With
For 2001 To 2009 Chevrolet Express 1500/2500/3500
Family Code
CH10199

Description

Seat Covers in Neosupreme for 2001-2009 Chevrolet Express 1500/2500/3500 - (M), Middle Row, Solid Bench, without Built in Middle Belt, w/3 seaters, No Headrest, No Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.