This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20012002 Acura MDX F, CSCKT08AC7057 (Discontinued)
Mfr #
CSCKT08AC7057
Zoro #
G400132247
Country of Origin United States
Category Seat Covers & Cushions
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCKT08AC7057
Zoro #
G400132247
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake Solid
Seat Position
Front
For Use With
For 2001 To 2002 Acura MDX
Family Code
AC7057
Description
Seat Covers in Neosupreme for 2001-2002 Acura MDX - (F), 50/50, No Armrest,W/Removable Headrest,Backrest (Dr) With Manual Lumbar, With Side Airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.