Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20012002 Ford Trk, CSCKT08FD7264
Mfr # CSCKT08FD7264
Zoro # G200134267
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2001 To 2002 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7264
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT08FD7264
- Zoro #
- G200134267
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2001 To 2002 Ford Trk F-150/250/350 NO SuperDuty
- Color
- Kryptek Camo Mandrake Solid
- Family Code
- FD7264
Description
Seat Covers in Neosupreme for 2001-2002 Ford Trk F-150/250/350 NO SuperDuty - (F), 50/50 bucket w/removable headrest, FOR HARLEY-DAVIDSON EDITION Super Crew ONLY