This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012002 Honda Civic, CSC2MO10HD7308 CSC2MO10HD7308

Seat Covers in Neosupreme for 20012002 Honda Civic, CSC2MO10HD7308 (Discontinued)

  • Mfr # CSC2MO10HD7308
  • Zoro # G000197776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO10HD7308
Zoro #
G000197776
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Country with Black Sides
Seat Position
Rear
For Use With
For 2001 To 2002 Honda Civic Sedan
Family Code
HD7308

Description

Seat Covers in Neosupreme for 2001-2002 Honda Civic Sedan - (R), DX MODEL, 60/40 Split, REMOVE BOTTOM WITH 10mm SOCKET ..(SEWING INST FOR PRODUCTION)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.