This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012004 Nissan, CSC2KT15NS7182 CSC2KT15NS7182

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20012004 Nissan, CSC2KT15NS7182 (Discontinued)

Mfr # CSC2KT15NS7182
Zoro # G100103509
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT15NS7182
Zoro #
G100103509
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2001 To 2004 Nissan Pathfinder
Color
Kryptek Camo Neptune With Black Sides
Family Code
NS7182

Description

Seat Covers in Neosupreme for 2001-2004 Nissan Pathfinder - (F), LE MODEL, 50/50 Power Buckets, W/Lumbar, W/Side Airbag, NOT FOR ARMADA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.