Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20012004 Toyota Truck, CSC2PD36TT7058
Mfr # CSC2PD36TT7058
Zoro # G700132558
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2001 To 2004 Toyota Truck Tacoma
Family Code
TT7058
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD36TT7058
- Zoro #
- G700132558
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Digital Camo Sand with Black Sides
- For Use With
- For 2001 To 2004 Toyota Truck Tacoma
- Family Code
- TT7058
Description
Seat Covers in Neosupreme for 2001-2004 Toyota Truck Tacoma - (R), DOUBLE CAB, 60/40 Split, W/Removable Headrest, SEAT BOTTOM MUST BE REMOVED WITH 14mm SOCKET