This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012004 Volvo V70  XC70, CSC2AWVO7213 CSC2AWVO7213

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20012004 Volvo V70 XC70, CSC2AWVO7213 (Discontinued)

Mfr # CSC2AWVO7213
Zoro # G900087368
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2AWVO7213
Zoro #
G900087368
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Wine with Black sides
For Use With
For 2001 To 2004 Volvo V70 / XC70
Family Code
VO7213

Description

Seat Covers in Neosupreme for 2001-2004 Volvo V70 / XC70 - (F), 50/50 bkt, w/pwr dr, w/man pas, w/dr & pas lmbr, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.