This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012005 Lexus IS  F, CSC2A1LX7000 CSC2A1LX7000

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20012005 Lexus IS F, CSC2A1LX7000 (Discontinued)

Mfr # CSC2A1LX7000
Zoro # G900038513
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A1LX7000
Zoro #
G900038513
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2001 To 2005 Lexus IS
Color
Black
Family Code
LX7000

Description

Seat Covers in Neosupreme for 2001-2005 Lexus IS - (F), W/Power Seat, W/Side Impact Air Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.