This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012006 Lexus LS Sedan, CSC2A1LX7024 CSC2A1LX7024

Seat Covers in Neosupreme for 20012006 Lexus LS Sedan, CSC2A1LX7024 (Discontinued)

  • Mfr # CSC2A1LX7024
  • Zoro # G600040151
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A1LX7024
Zoro #
G600040151
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Black
For Use With
For 2001 To 2006 Lexus LS Sedan
Family Code
LX7024

Description

Seat Covers in Neosupreme for 2001-2006 Lexus LS Sedan - (F), 50/50 Bucket, W/Adjustable Headrest, W/Side Impact Air Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.