This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012009 GMC Savana, CSCMO10GM7189 CSCMO10GM7189

Seat Covers in Neosupreme for 20012009 GMC Savana, CSCMO10GM7189 (Discontinued)

  • Mfr # CSCMO10GM7189
  • Zoro # G000306604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO10GM7189
Zoro #
G000306604
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Break Up Country Solid
For Use With
For 2001 To 2009 GMC Savana 1500/2500/3500
Family Code
GM7189

Description

Seat Covers in Neosupreme for 2001-2009 GMC Savana 1500/2500/3500 - (F), 50/50 bucket w/built-in headrest, w/1 armrest per seat, Not for Cut-away models

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.