This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20022002 Chevrolet, CSC2A5CH7028 CSC2A5CH7028

Seat Covers in Neosupreme for 20022002 Chevrolet, CSC2A5CH7028 (Discontinued)

  • Mfr # CSC2A5CH7028
  • Zoro # G700078627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A5CH7028
Zoro #
G700078627
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Tan with Black sides
Seat Position
Rear
For Use With
For 2002 To 2002 Chevrolet Avalanche
Family Code
CH7028

Description

Seat Covers in Neosupreme for 2002-2002 Chevrolet Avalanche - (R), 60/40 Split,W/Removable Headrest,W/Console,W/O Builtin Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.