This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20022002 Volkswagen, CSCKT16VW7020 CSCKT16VW7020

Seat Covers in Neosupreme for 20022002 Volkswagen, CSCKT16VW7020 (Discontinued)

  • Mfr # CSCKT16VW7020
  • Zoro # G900181318
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT16VW7020
Zoro #
G900181318
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2002 To 2002 Volkswagen Beetle
Color
Kryptek Camo Raid Solid
Family Code
VW7020

Description

Seat Covers in Neosupreme for 2002-2002 Volkswagen Beetle - (F), GLS 1.8T model ONLY, 50/50 bucket sport seat, w/lumbar knob, w/removable see-through headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.