
Seat Covers in Neosupreme for 20022003 Mazda Protege5, CSC2A5MA7009 (Discontinued)
- Mfr # CSC2A5MA7009
- Zoro # G700035545
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSC2A5MA7009
Zoro #
G700035545
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Tan with Black sides
Seat Position
Front
For Use With
For 2002 To 2003 Mazda Protege5
Family Code
MA7009
Description
Seat Covers in Neosupreme for 2002-2003 Mazda Protege5 - (F), 50/50 bucket w/removable headrest, w/side airbag, w/2 turning knobs on driver seat bottom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.