Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20022005 Saturn VUE, CSC2A2SR7007 CSC2A2SR7007

Seat Covers in Neosupreme for 20022005 Saturn VUE, CSC2A2SR7007 (Discontinued)

  • Mfr # CSC2A2SR7007
  • Zoro # G400038310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2A2SR7007
Zoro #
G400038310
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Charcoal with Black sides
Seat Position
Rear
For Use With
For 2002 To 2005 Saturn VUE
Family Code
SR7007

Description

Seat Covers in Neosupreme for 2002-2005 Saturn VUE - (R), 60/40 Split,W/Removable Headrest,No Armrest,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.