This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20022005 Saturn VUE, CSC2RT06SR7006 CSC2RT06SR7006

Seat Covers in Neosupreme for 20022005 Saturn VUE, CSC2RT06SR7006 (Discontinued)

  • Mfr # CSC2RT06SR7006
  • Zoro # G400141188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2RT06SR7006
Zoro #
G400141188
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-5 with Black Sides
Seat Position
Front
For Use With
For 2002 To 2005 Saturn VUE
Family Code
SR7006

Description

Seat Covers in Neosupreme for 2002-2005 Saturn VUE - (F), 50/50 Bucket,W/Removable Headrest,W/Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.