This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20022006 Chevrolet, CSCKT08CH7037 CSCKT08CH7037

Seat Covers in Neosupreme for 20022006 Chevrolet, CSCKT08CH7037 (Discontinued)

  • Mfr # CSCKT08CH7037
  • Zoro # G000139547
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT08CH7037
Zoro #
G000139547
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2002 To 2006 Chevrolet Avalanche
Color
Kryptek Camo Mandrake Solid
Family Code
CH7037

Description

Seat Covers in Neosupreme for 2002-2006 Chevrolet Avalanche - (F), 50/50 Bucket, W/Armrest, W/Builtin Shoulder Belt, W/Power Driver & Manual Pass, W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.