This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20022006 Mitsubishi, CSC2KT15MB7013 CSC2KT15MB7013

Seat Covers in Neosupreme for 20022006 Mitsubishi, CSC2KT15MB7013 (Discontinued)

  • Mfr # CSC2KT15MB7013
  • Zoro # G700097680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2KT15MB7013
Zoro #
G700097680
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Neptune With Black Sides
Seat Position
Front
For Use With
For 2002 To 2006 Mitsubishi Lancer
Family Code
MB7013

Description

Seat Covers in Neosupreme for 2002-2006 Mitsubishi Lancer - (F), 50/50 Bucket, W/Remov Hdrst, W/O Turning Knob on Driver Side, W/O Side Airbag,NOT FOR EVOLUTION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.