This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20022006 Nissan Sentra, CSCKT15NS7433 CSCKT15NS7433

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20022006 Nissan Sentra, CSCKT15NS7433 (Discontinued)

Mfr # CSCKT15NS7433
Zoro # G800171396
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT15NS7433
Zoro #
G800171396
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Neptune Solid
Seat Position
Front
For Use With
For 2002 To 2006 Nissan Sentra
Family Code
NS7433

Description

Seat Covers in Neosupreme for 2002-2006 Nissan Sentra - (F), SPEC V ONLY,50/50 bucket w/rmvbl hdrst,w/o side airbag, w/dr. lumbar, w/2 dr. turning knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.