This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20022010 Lexus SC  F, CSCKT08LX9364 CSCKT08LX9364

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20022010 Lexus SC F, CSCKT08LX9364 (Discontinued)

Mfr # CSCKT08LX9364
Zoro # G300131845
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT08LX9364
Zoro #
G300131845
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake Solid
Seat Position
Front
For Use With
For 2002 To 2010 Lexus SC
Family Code
LX9364

Description

Seat Covers in Neosupreme for 2002-2010 Lexus SC - (F), 50/50 bucket, w/non-removable headrest, for SC430

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.