Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20022002 Ford Truck, CSC2A1FD8012
Mfr # CSC2A1FD8012
Zoro # G400039881
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2002 To 2002 Ford Truck F-250, 350 (Super Duty)
Family Code
FD8012
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A1FD8012
- Zoro #
- G400039881
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2002 To 2002 Ford Truck F-250, 350 (Super Duty)
- Family Code
- FD8012
Description
Seat Covers in Neosupreme for 2002-2002 Ford Truck F-250, 350 (Super Duty) - (F),40/20/40 w/builtin hdrst,W/folding console,W/O top-mount cupholdr,W/O builtinbelt,Also fits F450