Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20022004 Ford Truck, CSC2A1FD7402
Mfr # CSC2A1FD7402
Zoro # G300039646
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2002 To 2004 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7402
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A1FD7402
- Zoro #
- G300039646
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2002 To 2004 Ford Truck F-250, 350 (Super Duty)
- Family Code
- FD7402
Description
Seat Covers in Neosupreme for 2002-2004 Ford Truck F-250, 350 (Super Duty) - (R), 50/50 bucket w/built-in headrest, w/o armrest